Steel Pick Rack, 36 in D x 60 in H x 36 in W, 16 Shelves, Gray

  • Mfr # QPRD-602GY

  • Zoro # G2190061


product price:  $2,191.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
60 in
Overall Depth
36 in
Number of Shelves
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-602GY
Zoro #
G2190061
UPC #
651588065006
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
36 in
Bin Depth
17 7/8 in
Bin Width
5 9/16 in
Height
4 5/8 in
Bin HxWxD
(96) 4 5/8 in x 5 9/16 in x 17 7/8 in

Details

Type
Open Front
Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Finish
Baked Enamel
Bin Color
Gray
Standards
FDA Approved
ESD Conductive
No
Includes
Bins
Number of Bins
96
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Load Capacity per Shelf
50 lb
Bin Front Type
Open
Number of Usable Sides
2
Includes Bins
Yes
Shelf Finish
Baked Enamel
Whole Unit Load Capacity
800 lb

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (96) 4 5/8 in x 5 9/16 in x 17 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Gray, Frame Material Steel, FDA Approved, Frame Color Gray, Baked Enamel, Includes Bins Yes, Bin Width 5 9/16 in, Load Capacity per Shelf 50 lb, Number of Bins 96, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 36 in, Overall Height 60 in, Overall Width 36 in, Baked Enamel Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.