Steel Pick Rack, 36 in D x 64 in H x 36 in W, 8 Shelves, Red

  • Mfr # QPRD-203RD

  • Zoro # G2190052


product price: $1,916.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
64 in
Overall Depth
36 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-203RD
Zoro #
G2190052
UPC #
651588064382
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
36 in
Bin Width
4 1/8 in
Bin Depth
17 7/8 in
Height
6 in
Bin HxWxD
(128) 6 in x 4 1/8 in x 17 7/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Red
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Finish
Baked Enamel
Bin Color
Red
Standards
FDA Approved
ESD Conductive
No
Includes
Bins
Frame Material
Steel
Number of Bins
128
Frame Color
Silver
Shelf Material
Steel
Whole Unit Load Capacity
800 lb
Shelf Finish
Baked Enamel
Load Capacity per Shelf
100 lb
Number of Usable Sides
2
Bin Front Type
Open
Includes Bins
Yes

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (128) 6 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Silver, Baked Enamel, Includes Bins Yes, Bin Width 4 1/8 in, Load Capacity per Shelf 100 lb, Number of Bins 128, Number of Shelves 8, Number of Usable Sides 2, Overall Depth 36 in, Overall Height 64 in, Overall Width 36 in, Baked Enamel Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.