Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray

  • Mfr # QPRS-107YL

  • Zoro # G2113356


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-107YL
Zoro #
G2113356
UPC #
651588025390
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Height
60 in
Width
36 in
Depth
12"
Bin Height
4 in
Bin HxWxD
(32) 4 in x 8 3/8 in x 11 5/8 in

Details

Number of Shelves
8
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Includes
QSB107YL
Bin Color
Yellow
Finish
Painted
ESD Conductive
No
Frame Color
Gray
Shelf Material
Steel
Frame Material
Steel
Number of Bins
32
Bin Front Type
Open
Load Capacity per Shelf
50 lb
Whole Unit Load Capacity
400 lb
Includes Bins
Yes
Number of Usable Sides
1
Shelf Finish
Painted

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (32) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Painted, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB107YL, Load Capacity per Shelf 50 lb, Number of Bins 32, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Painted Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.