Steel Pick Rack, 36 in W x 64 in H x 24 in D, 16 Shelves, Gray

  • Mfr # QPRD-207YL

  • Zoro # G9925553


product price:  $918.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Number of Shelves
16
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-207YL
Zoro #
G9925553
UPC #
651588193792
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Bin Width
8 3/8 in
Width
36 in
Depth
24"
Height
63-1/2 in
Bin Height
6 in
Bin HxWxD
(64) 6 in x 8 3/8 in x 11 5/8 in
Shelf Depth
24"

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Includes
QSB207YL
For Use With
Mfr. No. QSB207YL
Finish
Powder Coated
Bin Color
Yellow
ESD Conductive
No
Frame Color
Gray
Shelf Material
Steel
Frame Material
Steel
Number of Bins
64
No. of Shelves
16
Bin Type
Shelf Bin
Shelf Finish
Powder Coated
Bin Style
Shelf
Capacity per Shelf
50 lb.
Total Number of Bins
64
Shelf Capacity
50 lb
Number of Sides
2
Bin Material
Polypropylene
Whole Unit Load Capacity
800 lb
Number of Usable Sides
2
Item - Bin Shelving
Pick Rack
Load Capacity per Shelf
50 lb
Bin Front Type
Open
Includes Bins
Yes

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (64) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB207YL, Load Capacity per Shelf 50 lb, Number of Bins 64, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.