Zoro Homepage

Steel; Plastic Single Sided Tip-Out Stand Gray

  • Mfr # QFS124-31GY

  • Zoro # G2129727


product price: $402.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Outside Length
8 in
Outside Height
28 in
Overall Height
28 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS124-31GY
Zoro #
G2129727
UPC #
651588017852
Country of Origin
Multiple

Dimensions

Overall Width
23 5/8 in
Outside Length
8 in
Outside Height
28 in
Overall Height
28 in
Outside Width
23 5/8 in
Depth
8"
Width
23-5/8"
Overall Length
10 in
Bin Inside Width
2 1/4 in, 3 1/2 in, 5 5/8 in
Bin Inside Height
2 1/2 in, 3 3/4 in, 7 1/2 in
Bin Inside Depth
1 3/4 in, 2 5/8 in, 5 in
Frame Material Thickness
14 ga

Details

Color
Gray
Total Number of Bins
31
Load Capacity
250 lb
Material
Steel; Plastic
Number of Drawers or Bins
31
Item
Tip-Out Rack
Tip Out Bin Item
Single Sided Tip Out Bin Rack
Includes
(1) 4RR30, (3) 4RR32, and (1) 4RR33 Bins
Tier
5
Bin Cabinet Style
Single Sided System
Gauge
14 ga.
ESD Conductive
No
Finish
Powder Coated
Bin Color
Gray
Frame Finish
Powder Coated
Mobility
Stationary
Opening Angle
45 Degrees
Compatible Bin Manufacturer Model Number
QTB304GY, QTB306GY, QTB309GY
Product Type
Single-Sided Tip-Out Bin Rack
Number of Tiers
5
Includes Dividers
Dividers Not Included
Weight Capacity
300 lb

Description

Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB304GY, QTB306GY, QTB309GY, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 28 in, Overall Length 10 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 5, Bin Color Gray, Bin Inside Depth 1 3/4 in, 2 5/8 in, 5 in, Bin Inside Height 2 1/2 in, 3 3/4 in, 7 1/2 in, Bin Inside Width 2 1/4 in, 3 1/2 in, 5 5/8 in, Compatible Bin Grainger Part Number 4RR30, 4RR32, 4RR33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.