Steel, Polypropylene Bin Shelving, 12 in D x 74 in H x 36 in W, 12 Shelves, Clear

  • Mfr # WR12-102CL

  • Zoro # G9858606


product price:  $669.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-102CL
Zoro #
G9858606
UPC #
651588173596
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
12 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Depth
12"
Width
36 in
Bin Width
6 5/8 in
Height
4 in
Bin HxWxD
(55) 4 in x 6 5/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Clear
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
9,600 lb
Finish
Chrome
Standards
FDA Approved
Bin Color
Clear
Includes
QSB102CL
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Number of Bins
55
Includes Bins
Yes
Whole Unit Load Capacity
9,600 lb
Bin Front Type
Open
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (55) 4 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB102CL, Load Capacity per Shelf 800 lb, Number of Bins 55, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.