Steel, Polypropylene Bin Shelving, 18 in D x 74 in H x 36 in W, 8 Shelves, Blue

  • Mfr # WR8-255BL

  • Zoro # G2208109


product price: $799.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-255BL
Zoro #
G2208109
UPC #
651588125434
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
11 in
Width
36 in
Shelf Width
36 in
Depth
18"
Bin Depth
16 in
Height
8 in
Bin HxWxD
(21) 8 in x 11 in x 16 in

Details

Type
Open Front Hang and Stack
Number of Shelves
8
Color
Blue
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Includes
QUS255BL
Bin Color
Blue
Standards
FDA Approved
Finish
Chrome
ESD Conductive
No
Shelf Material
Steel
Frame Color
Silver
Frame Material
Steel
Number of Bins
21
Number of Usable Sides
1
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Includes Bins
Yes
Bin Front Type
Open

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (21) 8 in x 11 in x 16 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 16 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS255BL, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.