Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Bin Shelving, 36" W x 75" H x 24" D, 13 Shelves, Gray 2475-603YL

Steel Bin Shelving, 36" W x 75" H x 24" D, 13 Shelves, Gray (Discontinued)

  • Mfr # 2475-603YL
  • Zoro # G9836967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-603YL
Zoro #
G9836967
UPC #
651588004913
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
75"
Overall Depth
24"
Shelf Width
36"
Bin Depth
23-7/8"
Bin Width
5-9/16"

Details

Number of Shelves
13
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
5200 lb.
Finish
Powder Coated
Includes
QED603 (72)
Bin Color
Yellow
Standards
NSF

Description

Bin Shelving, Overall Depth 24 In., Overall Width 36 In., Overall Height 75 In., Bin Style Drawer , Bin Depth 23-7/8 In., Bin Width 5-9/16 In., Bin Height 4-5/8 In., Bin Material Polystyrene, Bin Color Yellow, No. of Shelves 13, Total Number of Bins 72, Load Capacity 5200 lb., Shelf Capacity 400 lb., Gray, Number of Sides 1, Powder Coated Finish, Material Steel, Standards NSF, Includes QED603 (72)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.