
Steel Shelving Shelf Bin System
Mfr # 1839-104IV
Zoro # G3455418
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Number of Bins
30
Bin Color
Ivory
Color
Galvanized
Number of Shelves
7
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1839-104IV
Zoro #
G3455418
UPC #
651588002834
Country of Origin
United States
Dimensions
Overall Height
39 in
Overall Width
36 in
Details
Item
Shelf Bin
Number of Bins
30
Bin Color
Ivory
Color
Galvanized
Number of Shelves
7
Material
Carbon Steel
Description
Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 7 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.