Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Shelving Shelf Bin System

  • Mfr # 1839-204YL

  • Zoro # G3454386


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Number of Bins
20
Bin Color
Yellow
Number of Shelves
5
Material
Carbon Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1839-204YL
Zoro #
G3454386
UPC #
651588127315
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
39 in

Details

Item
Shelf Bin
Number of Bins
20
Bin Color
Yellow
Number of Shelves
5
Material
Carbon Steel
Color
Galvanized

Description

Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 4 colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.