Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEEL SHELVING UNIT W/ 21 BINS BLACK

  • Mfr # 1875-465BK

  • Zoro # G816532211


product price: $741.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
8
Load Capacity
400 lb
Bin Color
Black
Color
Galvanized
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-465BK
Zoro #
G816532211
UPC #
651588320273
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
75 in
Overall Width
36 in

Details

Number of Shelves
8
Load Capacity
400 lb
Bin Color
Black
Color
Galvanized
Number of Bins
21
Material
Carbon Steel
Item
Solid Shelving Unit

Description

Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 18''L x 11''W x 7''H SSB465 black black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.