
STEEL SHELVING UNIT W/ 21 BINS GRAY
Mfr # 1875-465GY
Zoro # G816532549
product price: $953.99
/eaKey Features
Material
Carbon Steel
Overall Width
36 in
Overall Depth
18 in
Bin Color
Gray
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1875-465GY
Zoro #
G816532549
UPC #
651588320310
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
75 in
Details
Material
Carbon Steel
Bin Color
Gray
Color
Galvanized
Item
Solid Shelving Unit
Number of Bins
21
Load Capacity
400 lb
Number of Shelves
8
Description
Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 18''L x 11''W x 7''H SSB465 gray black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.