Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEEL SHELVING UNIT W/ 21 BINS ORANGE

  • Mfr # 2475-485OR

  • Zoro # G016531977


product price: $861.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Bin Color
Orange
Overall Height
75 in
Color
Galvanized
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-485OR
Zoro #
G016531977
UPC #
651588320655
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Depth
24 in
Overall Width
36 in

Details

Item
Solid Shelving Unit
Load Capacity
400 lb
Bin Color
Orange
Color
Galvanized
Number of Shelves
8
Material
Carbon Steel
Number of Bins
21

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 20-1/2''L x 11''W x 7''H SSB485 orange black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.