Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEEL SHELVING UNIT W/ 24 BINS ORANGE

  • Mfr # 2475-483485OR

  • Zoro # G916532081


product price: $1,035.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Galvanized
Number of Bins
24
Overall Depth
24 in
Load Capacity
400 lb
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-483485OR
Zoro #
G916532081
UPC #
651588320556
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
75 in

Details

Color
Galvanized
Number of Bins
24
Load Capacity
400 lb
Number of Shelves
8
Bin Color
Orange
Item
Solid Shelving Unit
Material
Carbon Steel

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 12 20-1/2''L x 8-1/4''W x 7''H SSB483 and 12 20-1/2''L x 11''W x 7''H SSB485 orange black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.