Zoro Homepage

STEEL SHELVING UNIT W/ 28 BINS BLUE

  • Mfr # 1275-443BL

  • Zoro # G416532024


product price: $657.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Blue
Overall Depth
12 in
Number of Bins
28
Load Capacity
400 lb
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-443BL
Zoro #
G416532024
UPC #
651588319895
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
75 in
Overall Width
36 in

Details

Bin Color
Blue
Item
Solid Shelving Unit
Number of Bins
28
Load Capacity
400 lb
Number of Shelves
8
Material
Carbon Steel
Color
Galvanized

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 28 14''L x 8-1/4''W x 7''H SSB443 blue black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.