Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEEL SHELVING UNIT W/ 28 BINS BLUE

  • Mfr # 1875-463BL

  • Zoro # G316532261


product price: $1,045.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Blue
Number of Shelves
8
Color
Galvanized
Load Capacity
400 lb
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-463BL
Zoro #
G316532261
UPC #
651588320198
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in

Details

Bin Color
Blue
Number of Shelves
8
Item
Solid Shelving Unit
Color
Galvanized
Load Capacity
400 lb
Number of Bins
28
Material
Carbon Steel

Description

Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 28 18''L x 8-1/4''W x 7''H SSB463 blue black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.