
STEEL SHELVING UNIT W/ 28 BINS BLUE
Mfr # 2475-483BL
Zoro # G016532080
product price: $1,197.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Number of Shelves
8
Overall Depth
24 in
Number of Bins
28
Bin Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2475-483BL
Zoro #
G016532080
UPC #
651588320396
Country of Origin
Multiple
Dimensions
Overall Depth
24 in
Overall Height
75 in
Overall Width
36 in
Details
Load Capacity
400 lb
Number of Shelves
8
Item
Solid Shelving Unit
Number of Bins
28
Bin Color
Blue
Color
Galvanized
Material
Carbon Steel
Description
Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 28 20-1/2''L x 8-1/4''W x 7''H SSB483 blue black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.