
STEEL SHELVING UNIT W/ 28 BINS GRAY
Mfr # 1875-463GY
Zoro # G216532163
product price: $943.99
/eaKey Features
Number of Shelves
8
Number of Bins
28
Bin Color
Gray
Overall Depth
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1875-463GY
Zoro #
G216532163
UPC #
651588320211
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
75 in
Overall Width
36 in
Details
Number of Shelves
8
Number of Bins
28
Bin Color
Gray
Material
Carbon Steel
Color
Galvanized
Load Capacity
400 lb
Item
Solid Shelving Unit
Description
Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 28 18''L x 8-1/4''W x 7''H SSB463 gray black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.