Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEEL SHELVING UNIT W/ 28 BINS IVORY

  • Mfr # 1275-423IV

  • Zoro # G416531652


product price: $711.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Color
Galvanized
Overall Depth
12 in
Bin Color
Ivory
Number of Bins
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-423IV
Zoro #
G416531652
UPC #
651588319635
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in

Details

Load Capacity
400 lb
Color
Galvanized
Bin Color
Ivory
Number of Bins
28
Material
Carbon Steel
Item
Solid Shelving Unit
Number of Shelves
8

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 28 12''L x 8-1/4''W x 7''H SSB423 ivory black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.