
STEEL SHELVING UNIT W/ 28 BINS ORANGE
Mfr # 1275-423OR
Zoro # G616532091
product price: $821.99
/eaKey Features
Number of Shelves
8
Bin Color
Orange
Number of Bins
28
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1275-423OR
Zoro #
G616532091
UPC #
651588319659
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in
Details
Number of Shelves
8
Bin Color
Orange
Number of Bins
28
Load Capacity
400 lb
Material
Carbon Steel
Color
Galvanized
Item
Solid Shelving Unit
Description
Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 28 12''L x 8-1/4''W x 7''H SSB423 orange black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.