
STEEL SHELVING UNIT W/ 28 BINS ORANGE
Mfr # 1275-443OR
Zoro # G716531994
product price: $752.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
12 in
Load Capacity
400 lb
Number of Bins
28
Bin Color
Orange
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1275-443OR
Zoro #
G716531994
UPC #
651588319956
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in
Details
Load Capacity
400 lb
Number of Bins
28
Bin Color
Orange
Material
Carbon Steel
Number of Shelves
8
Item
Solid Shelving Unit
Color
Galvanized
Description
Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 28 14''L x 8-1/4''W x 7''H SSB443 orange black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.