
STEEL SHELVING UNIT W/ 35 BINS BLACK
Mfr # 1275-441BK
Zoro # G216532057
product price: $826.99
/eaKey Features
Number of Bins
35
Overall Depth
12 in
Load Capacity
400 lb
Number of Shelves
8
Bin Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1275-441BK
Zoro #
G216532057
UPC #
651588319772
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in
Details
Number of Bins
35
Load Capacity
400 lb
Number of Shelves
8
Bin Color
Black
Color
Galvanized
Material
Carbon Steel
Item
Solid Shelving Unit
Description
Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 35 14''L x 6''W x 7''H SSB441 black black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.