Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEEL SHELVING UNIT W/ 35 BINS GRAY

  • Mfr # 1875-461GY

  • Zoro # G516532313


product price: $992.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Depth
18 in
Number of Bins
35
Color
Galvanized
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-461GY
Zoro #
G516532313
UPC #
651588320112
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
75 in

Details

Load Capacity
400 lb
Number of Bins
35
Color
Galvanized
Item
Solid Shelving Unit
Number of Shelves
8
Bin Color
Gray
Material
Carbon Steel

Description

Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 35 18''L x 6''W x 7''H SSB461 gray black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.