Steel Shelving with plastic bins

  • Mfr # 1275-100IV

  • Zoro # G3455348


product price:  $615.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
75 in
Number of Shelves
13
Color
Galvanized
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1275-100IV
Zoro #
G3455348
UPC #
651588001035
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
75 in

Details

Number of Shelves
13
Color
Galvanized
Material
Carbon Steel
Item
Solid Shelving Unit
Bin Color
Ivory
Number of Bins
144

Description

Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 7 colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.