Zoro Homepage

Steel Shelving with plastic bins

  • Mfr # 1275-601RD

  • Zoro # G3454404


product price: $877.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bin Color
Red
Overall Height
75 in
Overall Width
36 in
Material
Carbon Steel
Number of Bins
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-601RD
Zoro #
G3454404
UPC #
651588002018
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Width
36 in

Details

Item
Shelving with Bins
Bin Color
Red
Material
Carbon Steel
Number of Bins
72
Number of Shelves
13
Color
Galvanized

Description

Save time locating parts using our tough Euro Drawers with our sturdy open or closed steel shelving. 36” wide x 75” or 39” high units offer heavy-duty, high grade shelving with a 400 lb. capacity per shelf. Shelving is gray, drawers are available in blue, yellow, red and gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.