Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Shelving with plastic bins

  • Mfr # 1875-108IV

  • Zoro # G3454352


product price: $750.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Bins
48
Number of Shelves
13
Bin Color
Ivory
Overall Height
75 in
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1875-108IV
Zoro #
G3454352
UPC #
651588003893
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Width
36 in

Details

Item
Shelving with Bins
Number of Bins
48
Number of Shelves
13
Bin Color
Ivory
Color
Galvanized
Material
Carbon Steel

Description

Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 7 colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.