
Steel Shelving with plastic bins
Mfr # 1875-110GN
Zoro # G3454194
product price: $724.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Bins
36
Overall Width
36 in
Number of Shelves
13
Color
Galvanized
Bin Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1875-110GN
Zoro #
G3454194
UPC #
651588003992
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
75 in
Details
Item
Shelving with Bins
Number of Bins
36
Number of Shelves
13
Color
Galvanized
Bin Color
Green
Material
Carbon Steel
Description
Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 7 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.