Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue
- Mfr # WRSL6-74-1848-260BL
- Zoro # G3338828
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
Color
Silver/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRSL6-74-1848-260BL
- Zoro #
- G3338828
- UPC #
- 094726946988
- Country of Origin
- Multiple
- Number of Shelves
- 6
- Color
- Silver/Blue
- Material
- Steel Wire
- Item
- Pick Rack
- Load Capacity
- 4,800 lb
- Bin Color
- Blue
- Finish
- Chrome
- Includes
- QUS260
- ESD Conductive
- No
- Standards
- FDA Approved
- Frame Color
- Silver
- Number of Bins
- 16
- Frame Material
- Steel
- Shelf Material
- Steel
- Whole Unit Load Capacity
- 4,800 lb
- Includes Bins
- Yes
- Load Capacity per Shelf
- 800 lb
- Bin Front Type
- Open
- Number of Usable Sides
- 1
- Shelf Finish
- Chrome
- Bin Material
- Polypropylene
- Bin Style
- Hang and Stack
Dimensions
- Overall Width
- 48 in
- Overall Height
- 74 in
- Overall Depth
- 18 in
- Shelf Width
- 48 in
- Bin Width
- 11 in
- Bin Depth
- 18 in
- Depth
- 18"
- Height
- 74 in
- Width
- 48 in
- Bin Height
- 10 in
- Bin HxWxD
- (16) 10 in x 11 in x 18 in
Description
Pick Rack, Bin Style Hang and Stack, Bin Material Polypropylene, (16) 10 in x 11 in x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS260, Load Capacity per Shelf 800 lb, Number of Bins 16, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish, Steel Shelf Material, No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.