Zoro Homepage

STERILE WRAP CART 24X48X69

  • Mfr # WRC-SW2448

  • Zoro # G516553752


product price: $805.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Material
Carbon Steel
Overall Height
69 in
Overall Width
24 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-SW2448
Zoro #
G516553752
UPC #
651588161616
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
24 in
Overall Length
48 in

Details

Item
Sterile Cart
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Number of Shelves
1

Description

Sterile Wrap Cart, cascading, 48''W x 24''D x 69''H, 1200 lbs. load capacity, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.