Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STERILE WRAP CART 24X60X69

  • Mfr # WRC-SW2460

  • Zoro # G816553742


product price: $879.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
1
Material
Carbon Steel
Overall Width
24 in
Color
Chrome
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-SW2460
Zoro #
G816553742
UPC #
651588072547
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
60 in
Overall Height
69 in

Details

Number of Shelves
1
Material
Carbon Steel
Color
Chrome
Item
Sterile Cart
Load Capacity
1,200 lb

Description

Sterile Wrap Cart, cascading, 60''W x 24''D x 69''H, 1200 lbs. load capacity, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.