StockCart, Silver, Steel, 24"W, 36"L

  • Mfr # M2436C46E
  • Zoro # G324792527
product price: 
$
844.99
/ea
Free Shipping & Returns

Key Features

Product Type
Stock Cart
Gauge
18 ga
Shelf Length
36 in
Caster Wheel/Tread Material
Thermoplastic Resin
Shelf Construction
Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M2436C46E
Zoro #
G324792527
UPC #
651588069059
Country of Origin
China

Dimensions

Shelf Length
36 in
Shelf Width
24 in
Overall Height
69 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Length
36 in

Details

Item
Stock Cart
Product Type
Stock Cart
Gauge
18 ga
Caster Wheel/Tread Material
Thermoplastic Resin
Shelf Construction
Wire
Load Capacity
800 lb
Caster/Wheel Configuration
(4) Swivel
Number of Shelves
4
Number of Side Panels
4
Color
Silver
Handle Type
No Handle
Distance Between Shelves
1 in
Caster/Wheel Mounting Location
Standard
Finish
Chrome Plated
Side Panel Construction
Wire
Material
Steel
Shell Material
Steel
Wire Color
Silver

Description

Stock Cart, Load Capacity 800 lb, Number of Shelves 4, Shelf Length 36 in, Shelf Width 24 in, Shelf Construction Wire, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Thermoplastic Resin, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 1 in, Finish Chrome Plated, Handle Type No Handle, Material Steel, Overall Length 36 in, Overall Width 24 in, Overall Height 69 in

Ratings & reviews