Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE BEIGE CABINET W/32 CLEAR BINS

  • Mfr # QSC-BG-32-2S-6DSCL

  • Zoro # G316534241


product price: $2,987.99
/ea
Additional $1,475.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
8
Overall Width
36 in
Load Capacity
800 lb
Overall Height
24 in
Overall Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-32-2S-6DSCL
Zoro #
G316534241
UPC #
651588126844
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
24 in
Overall Depth
72 in

Details

Color
Beige
Number of Shelves
8
Load Capacity
800 lb
Material
Carbon Steel
Bin Color
Clear
Number of Bins
32
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 interior and 6 door adjustable shelves; 16 QUS236 and 16 QUS240 clear bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.