Zoro Homepage

STORAGE BEIGE CABINET W/32 GREEN BINS

  • Mfr # QSC-BG-36-32-4ISGN

  • Zoro # G516534157


product price: $3,300.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Number of Bins
32
Overall Depth
72 in
Material
Carbon Steel
Overall Height
24 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36-32-4ISGN
Zoro #
G516534157
UPC #
651588127148
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in

Details

Number of Bins
32
Bin Color
Green
Material
Carbon Steel
Color
Beige
Number of Shelves
4
Load Capacity
800 lb
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 32 QUS232 green bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.