Zoro Homepage

STORAGE BEIGE CABINET W/32 YELLOW BINS

  • Mfr # QSC-BG-32-2S-6DSYL

  • Zoro # G216534211


product price: $2,987.99
/ea
Item requires special delivery charges. A $1,475.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Number of Bins
32
Material
Carbon Steel
Overall Width
36 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-32-2S-6DSYL
Zoro #
G216534211
UPC #
651588126929
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
24 in
Overall Depth
72 in

Details

Load Capacity
800 lb
Number of Bins
32
Material
Carbon Steel
Number of Shelves
8
Color
Beige
Bin Color
Yellow
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 interior and 6 door adjustable shelves; 16 QUS236 and 16 QUS240 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.