
STORAGE BEIGE CABINET W/38 CLEAR BINS
Mfr # QSC-BG-36S-38CL
Zoro # G016534152
product price: $2,889.99
/eaKey Features
Overall Depth
36 in
Number of Bins
38
Load Capacity
800 lb
Number of Shelves
3
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-36S-38CL
Zoro #
G016534152
UPC #
651588126561
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
36 in
Overall Height
24 in
Details
Bin Color
Clear
Number of Bins
38
Load Capacity
800 lb
Number of Shelves
3
Color
Beige
Item
Cabinet Enclosed
Material
Carbon Steel
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 16 QUS232, 16 QUS236 and 6 QUS250 clear bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.