Zoro Homepage

STORAGE BEIGE CABINET W/38 YELLOW BINS

  • Mfr # QSC-BG-36S-38YL

  • Zoro # G816534017


product price: $2,889.99
/ea
Item requires special delivery charges. A $1,755.00 per item surcharge will be applied.

Key Features

Number of Bins
38
Overall Depth
36 in
Number of Shelves
3
Overall Width
36 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36S-38YL
Zoro #
G816534017
UPC #
651588126646
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
36 in
Overall Height
24 in

Details

Number of Bins
38
Bin Color
Yellow
Number of Shelves
3
Color
Beige
Load Capacity
800 lb
Item
Cabinet Enclosed
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 16 QUS232, 16 QUS236 and 6 QUS250 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.