Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE BEIGE CABINET W/84 BLACK BINS

  • Mfr # QSC-BG-72S-84BK

  • Zoro # G516534164


product price: $5,821.99
/ea
Item requires special delivery charges. A $3,610.00 per item surcharge will be applied.

Key Features

Number of Bins
84
Overall Depth
84 in
Load Capacity
500 lb
Number of Shelves
3
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-72S-84BK
Zoro #
G516534164
UPC #
651588127643
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
72 in
Overall Height
24 in

Details

Bin Color
Black
Number of Bins
84
Load Capacity
500 lb
Number of Shelves
3
Color
Beige
Material
Carbon Steel
Item
Cabinet Enclosed

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 32 QUS232, 32 QUS236, 8 QUS240 and 12 QUS250 black bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.