Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE BEIGE CABINET W/84 CLEAR BINS

  • Mfr # QSC-BG-72S-84CL

  • Zoro # G416534172


product price: $5,821.99
/ea
Additional $3,610.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb
Overall Depth
84 in
Number of Bins
84
Material
Carbon Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-72S-84CL
Zoro #
G416534172
UPC #
651588127681
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
72 in
Overall Height
24 in

Details

Load Capacity
500 lb
Bin Color
Clear
Number of Bins
84
Material
Carbon Steel
Number of Shelves
3
Item
Cabinet Enclosed
Color
Beige

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 32 QUS232, 32 QUS236, 8 QUS240 and 12 QUS250 clear bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.