Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE BEIGE CABINET W/84 IVORY BINS

  • Mfr # QSC-BG-72S-84IV

  • Zoro # G316534142


product price: $5,821.99
/ea
Additional $3,610.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
3
Load Capacity
500 lb
Number of Bins
84
Overall Depth
84 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-72S-84IV
Zoro #
G316534142
UPC #
651588127728
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Height
24 in
Overall Width
72 in

Details

Number of Shelves
3
Load Capacity
500 lb
Bin Color
Ivory
Number of Bins
84
Item
Cabinet Enclosed
Material
Carbon Steel
Color
Beige

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 32 QUS232, 32 QUS236, 8 QUS240 and 12 QUS250 ivory bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.