
STORAGE CABINET
Mfr # QSC-36-4IS-12DS
Zoro # G916534153
product price: $3,093.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
Key Features
Overall Depth
72 in
Load Capacity
800 lb
Overall Height
24 in
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-36-4IS-12DS
Zoro #
G916534153
UPC #
651588031230
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in
Details
Color
Gray
Load Capacity
800 lb
Material
Carbon Steel
Item
Cabinet Enclosed
Number of Shelves
16
Description
Heavy-Duty 36'' Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 4 adjustable interior and 12 door shelves, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.