
STORAGE CABINET
Mfr # QSC-3IS
Zoro # G516534065
product price: $3,219.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Overall Height
24 in
Number of Shelves
3
Overall Depth
78 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-3IS
Zoro #
G516534065
UPC #
651588032077
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Depth
78 in
Overall Width
48 in
Details
Load Capacity
400 lb
Item
Cabinet Enclosed
Number of Shelves
3
Color
Gray
Material
Carbon Steel
Description
Heavy-Duty 48'' Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.