Zoro Homepage

STORAGE CABINET

  • Mfr # QSC-4IS-14DS

  • Zoro # G416533977


product price: $3,463.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Height
24 in
Number of Shelves
18
Overall Depth
84 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-4IS-14DS
Zoro #
G416533977
UPC #
651588032657
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
24 in
Overall Depth
84 in

Details

Color
Gray
Number of Shelves
18
Load Capacity
400 lb
Item
Cabinet Enclosed
Material
Carbon Steel

Description

Heavy-Duty 48'' Cabinet, 48''W x 24''D x 84''H, 400 lb. capacity per interior and 60 lb. per door shelf, 14 gauge all welded construction, includes: 4 interior and 14 door adjustable shelves, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.