Zoro Homepage

STORAGE CABINET W/102 BLUE BINS

  • Mfr # QSC-36SBL

  • Zoro # G616534019


product price: $3,252.99
/ea
Item requires special delivery charges. A $1,905.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Depth
72 in
Number of Bins
102
Load Capacity
800 lb
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-36SBL
Zoro #
G616534019
UPC #
651588031957
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in

Details

Material
Carbon Steel
Bin Color
Blue
Number of Bins
102
Load Capacity
800 lb
Color
Gray
Item
Cabinet Enclosed
Number of Shelves
3

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 48 QUS210, 48 QUS220 and 6 QUS250 blue bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.