
STORAGE CABINET W/102 GREEN BINS
Mfr # QSC-36SGN
Zoro # G316534050
product price: $3,252.99
/ea
Item requires special delivery charges. A $1,905.00 per item surcharge will be applied.
Key Features
Overall Depth
72 in
Number of Bins
102
Load Capacity
800 lb
Number of Shelves
3
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-36SGN
Zoro #
G316534050
UPC #
651588031971
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in
Details
Bin Color
Green
Number of Bins
102
Load Capacity
800 lb
Number of Shelves
3
Material
Carbon Steel
Color
Gray
Item
Cabinet Enclosed
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 48 QUS210, 48 QUS220 and 6 QUS250 green bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.