Zoro Homepage

STORAGE CABINET W/102 RED BINS

  • Mfr # QSC-36SRD

  • Zoro # G116533987


product price: $3,252.99
/ea
Item requires special delivery charges. A $1,905.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Load Capacity
800 lb
Overall Depth
72 in
Number of Shelves
3
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-36SRD
Zoro #
G116533987
UPC #
651588032015
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
72 in
Overall Height
24 in

Details

Color
Gray
Bin Color
Red
Load Capacity
800 lb
Number of Shelves
3
Material
Carbon Steel
Number of Bins
102
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 48 QUS210, 48 QUS220 and 6 QUS250 red bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.