Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/128 BLUE BINS

  • Mfr # QSC-4803BL

  • Zoro # G416533878


product price: $3,309.99
/ea
Item requires special delivery charges. A $825.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Load Capacity
400 lb
Number of Bins
128
Overall Depth
78 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-4803BL
Zoro #
G416533878
UPC #
651588032152
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in

Details

Number of Shelves
4
Load Capacity
400 lb
Number of Bins
128
Item
Cabinet Enclosed
Bin Color
Blue
Material
Carbon Steel
Color
Gray

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 4 adjustable shelves and 128 QUS210 blue bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.