
STORAGE CABINET W132 BLACK BINS
Mfr # QSC-36BK
Zoro # G316534203
product price: $2,833.99
/ea
Item requires special delivery charges. A $2,150.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Overall Height
24 in
Overall Width
36 in
Overall Depth
72 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-36BK
Zoro #
G316534203
UPC #
651588031537
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
36 in
Overall Depth
72 in
Details
Bin Color
Black
Load Capacity
800 lb
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Gray
Number of Bins
132
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 48 QUS210, 48 QUS220, 18 QUS230, 12 QUS240 and 6 QUS250 black bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.