Zoro Homepage

STORAGE CABINET W/136 CLEAR BINS

  • Mfr # QSC-72-136CL

  • Zoro # G216534129


product price: $5,042.99
/ea
Item requires special delivery charges. A $3,665.00 per item surcharge will be applied.

Key Features

Overall Depth
84 in
Overall Width
72 in
Number of Bins
136
Load Capacity
500 lb
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-72-136CL
Zoro #
G216534129
UPC #
651588127261
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
72 in
Overall Height
24 in

Details

Color
Gray
Number of Bins
136
Item
Cabinet Enclosed
Load Capacity
500 lb
Bin Color
Clear
Material
Carbon Steel

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 14 gauge all welded construction, includes: 32 QUS232, 32 QUS236, 36 QUS230, 24 QUS240 and 12 QUS250 clear bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.