Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/136 IVORY BINS

  • Mfr # QSC-72-136IV

  • Zoro # G916534146


product price: $5,042.99
/ea
Additional $3,665.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
136
Load Capacity
500 lb
Overall Height
24 in
Overall Depth
84 in
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-72-136IV
Zoro #
G916534146
UPC #
651588127308
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Depth
84 in
Overall Width
72 in

Details

Number of Bins
136
Bin Color
Ivory
Load Capacity
500 lb
Color
Gray
Material
Carbon Steel
Item
Cabinet Enclosed

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 14 gauge all welded construction, includes: 32 QUS232, 32 QUS236, 36 QUS230, 24 QUS240 and 12 QUS250 ivory bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.