Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/137 GREEN BINS

  • Mfr # QSC-48SGN

  • Zoro # G316534135


product price: $3,032.99
/ea
Additional $1,495.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
137
Overall Depth
78 in
Material
Carbon Steel
Load Capacity
400 lb
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-48SGN
Zoro #
G316534135
UPC #
651588032558
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in

Details

Number of Bins
137
Material
Carbon Steel
Load Capacity
400 lb
Color
Gray
Item
Cabinet Enclosed
Bin Color
Green
Number of Shelves
3

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 64 QUS210, 64 QUS220, 3 QUS240 and 6 QUS250 green bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.